Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos Brake Brake Pad Set, Pgd1329M

  • Mfr # PGD1329M

  • Zoro # G4386117


product price: $81.75
/ea
Free Shipping & Returns

Key Features

Material
Semi-Metallic
Includes
Pad Shims
Features
Pad Shims Attached
Friction Material Attachment
Integrally Molded
Inner Pad Height
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD1329M
Zoro #
G4386117
UPC #
38225726112
Country of Origin
Unknown

Dimensions

Inner Pad Height
1.85 in
Inner Pad Thickness
0.665 in
Inner Pad Width
7.953 in
Outer Pad Width
7.953 in
Outer Pad Height
1.85 in
Outer Pad Thickness
0.595 in

Details

Item
Brake Pad
Material
Semi-Metallic
Includes
Pad Shims
Features
Pad Shims Attached
Friction Material Attachment
Integrally Molded
Friction Material Composition
Metallic
Dust Level
Medium
Pad Shim Attachment Type
Clipped
Friction Material Slot Type
Unslotted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.