Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos Brake Brake Pad Set, Pgd1335M

  • Mfr # PGD1335M

  • Zoro # G4391190


product price: $65.39
/ea

Key Features

Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Friction Material Attachment
Integrally Molded
Outer Pad Thickness
0.775 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGD1335M
Zoro #
G4391190
UPC #
829352664360
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.775 in
Outer Pad Width
9.618 in
Inner Pad Width
9.618 in
Inner Pad Height
2.95 in
Outer Pad Height
2.95 in
Inner Pad Thickness
0.775 in

Details

Item
Brake Pad
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Friction Material Attachment
Integrally Molded
Friction Material Composition
Metallic
Pad Shim Attachment Type
Staked
Friction Material Slot Type
Unslotted
Dust Level
Medium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.