Zoro Homepage

Raybestos Brake Brake Pad Set, Pgd418C

  • Mfr # PGD418C

  • Zoro # G4393841


product price: $36.85
/ea

Key Features

Material
Ceramic, Organic
Includes
Pad Shims
Outer Pad Thickness
0.583 in
Outer Pad Height
1.713 in
Inner Pad Thickness
0.583 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD418C
Zoro #
G4393841
UPC #
829352475867
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.583 in
Outer Pad Height
1.713 in
Inner Pad Thickness
0.583 in
Outer Pad Width
4.06 in
Inner Pad Width
4.06 in
Inner Pad Height
1.713 in

Details

Item
Brake Pad
Material
Ceramic, Organic
Includes
Pad Shims
Friction Material Attachment
Integrally Molded
Pad Shim Attachment Type
Unattached
Friction Material Slot Type
Slotted
Friction Material Composition
Ceramic
Dust Level
Low

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.