Zoro Homepage

Raybestos Brake Brake Pad Set, Pgd45

  • Mfr # PGD45

  • Zoro # G4393640


product price: $18.45
/ea

Key Features

Material
Ceramic, Organic
Friction Material Composition
Organic
Inner Pad Thickness
0.2 in
Outer Pad Thickness
0.2 in
Inner Pad Width
3.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD45
Zoro #
G4393640
UPC #
30999183668
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.2 in
Outer Pad Thickness
0.2 in
Inner Pad Width
3.05 in
Outer Pad Width
3.05 in

Details

Item
Brake Pad
Material
Ceramic, Organic
Friction Material Composition
Organic
Dust Level
Low

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.