Zoro Homepage

Raybestos Brake Brake Pad Set, Pgd775C

  • Mfr # PGD775C

  • Zoro # G4405960


product price: $27.35
/ea

Key Features

Material
Ceramic, Organic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Outer Pad Width
3.89 in
Outer Pad Thickness
0.512 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD775C
Zoro #
G4405960
UPC #
829352475805
Country of Origin
Unknown

Dimensions

Outer Pad Width
3.89 in
Outer Pad Thickness
0.512 in
Outer Pad Height
1.642 in
Inner Pad Width
3.89 in
Inner Pad Height
1.642 in
Inner Pad Thickness
0.512 in

Details

Item
Brake Pad
Material
Ceramic, Organic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Attachment
Integrally Molded
Friction Material Composition
Ceramic
Dust Level
Low
Pad Shim Attachment Type
Staked
Friction Material Slot Type
Slotted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.