
Raybestos Brake Brake Shoes, 335Pg
Mfr # 335PG
Zoro # G9315009
product price: $74.55
/eaKey Features
Width
2-1/2 in
Steel Width
2-1/2 in
Brake Drum Diameter
279 mm
Shoe Assembly Radius
5-1/2 in
Friction Material
Organic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
335PG
Zoro #
G9315009
UPC #
30999870698
Country of Origin
Unknown
Dimensions
Width
2-1/2 in
Steel Width
2-1/2 in
Brake Drum Diameter
279 mm
Shoe Assembly Radius
5-1/2 in
Details
Friction Material
Organic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.