
Raybestos Brake, EWS121
Mfr # EWS121
Zoro # G800566192
product price: $28.89
/eaKey Features
Includes
Wiring Harness
Length
292 mm
Terminal Type
Pin
Connector Type
Female
Terminal Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWS121
Zoro #
G800566192
UPC #
829352852149
Country of Origin
Unknown
Dimensions
Length
292 mm
Wiring Harness Length
11.614 in
Details
Item
Disc Brake Pad Wear Sensor
Includes
Wiring Harness
Terminal Type
Pin
Connector Type
Female
Terminal Gender
Female
Number of Connectors
1
Number of Terminals
2
Description
Raybestos Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.