Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAYBESTOS BRAKE

  • Mfr # EWS161

  • Zoro # G302049230


product price: $15.69
/ea

Key Features

Includes
(2) Grommets; Wiring Harness
Terminal Type
Pin
Connector Type
Female
Terminal Gender
Male
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWS161
Zoro #
G302049230
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Wiring Harness Length
1045 mm

Details

Item
Disc Brake Pad Wear Sensor
Includes
(2) Grommets; Wiring Harness
Terminal Type
Pin
Connector Type
Female
Terminal Gender
Male
Number of Connectors
1
Number of Terminals
2

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.