Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos Brake Pad Set, Eht1210H

  • Mfr # EHT1210H

  • Zoro # G4363050


product price: $47.99
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Outer Pad Width
5.48 in
Outer Pad Height
2.19 in
Inner Pad Width
5.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHT1210H
Zoro #
G4363050
UPC #
887213074970
Country of Origin
Unknown

Dimensions

Outer Pad Width
5.48 in
Outer Pad Height
2.19 in
Inner Pad Width
5.48 in
Outer Pad Thickness
0.689 in
Inner Pad Height
2 in
Inner Pad Thickness
0.689 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.