Zoro Homepage

Raybestos Brake Pad Set, Eht1258H

  • Mfr # EHT1258H

  • Zoro # G4362929


product price: $59.15
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Outer Pad Height
2.17 in
Inner Pad Height
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT1258H
Zoro #
G4362929
UPC #
887213075021
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.17 in
Inner Pad Height
2.17 in
Inner Pad Thickness
0.222 in
Outer Pad Thickness
0.222 in
Outer Pad Width
5.47 in
Inner Pad Width
5.47 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.