Zoro Homepage

Raybestos Brake Pad Set, Eht1468H

  • Mfr # EHT1468H

  • Zoro # G4363102


product price: $42.79
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Outer Pad Thickness
0.635 in
Inner Pad Thickness
0.635 in
Inner Pad Height
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT1468H
Zoro #
G4363102
UPC #
887213075632
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.635 in
Inner Pad Thickness
0.635 in
Inner Pad Height
1.69 in
Outer Pad Height
1.69 in
Inner Pad Width
4.6 in
Outer Pad Width
4.6 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.