Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos Brake Pad Set, Eht1521H

  • Mfr # EHT1521H

  • Zoro # G4360847


product price: $35.79
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Outer Pad Width
6.095 in
Inner Pad Thickness
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT1521H
Zoro #
G4360847
UPC #
887213075687
Country of Origin
Unknown

Dimensions

Outer Pad Width
6.095 in
Inner Pad Thickness
0.7 in
Inner Pad Width
6.095 in
Outer Pad Height
2.3 in
Inner Pad Height
2.3 in
Outer Pad Thickness
0.7 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.