Zoro Homepage

Raybestos Brake Pad Set, Eht1602H

  • Mfr # EHT1602H

  • Zoro # G4363111


product price: $52.19
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Inner Pad Thickness
0.645 in
Outer Pad Height
2.13 in
Inner Pad Width
5.465 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT1602H
Zoro #
G4363111
UPC #
887213075793
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.645 in
Outer Pad Height
2.13 in
Inner Pad Width
5.465 in
Outer Pad Width
5.465 in
Inner Pad Height
2.13 in
Outer Pad Thickness
0.645 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.