Zoro Homepage

Raybestos Brake Pad Set, Eht729H

  • Mfr # EHT729H

  • Zoro # G4367162


product price: $49.55
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium
Outer Pad Thickness
0.618 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT729H
Zoro #
G4367162
UPC #
887213076400
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.618 in
Outer Pad Width
5.62 in
Inner Pad Width
5.62 in
Inner Pad Thickness
0.618 in
Inner Pad Height
1.85 in
Outer Pad Height
1.85 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.