Zoro Homepage

Raybestos Brake Pad Set, Eht741H

  • Mfr # EHT741H

  • Zoro # G4370601


product price: $44.59
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Inner Pad Width
4.6 in
Outer Pad Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT741H
Zoro #
G4370601
UPC #
887213076455
Country of Origin
Unknown

Dimensions

Inner Pad Width
4.6 in
Outer Pad Width
4.6 in
Outer Pad Thickness
0.65 in
Inner Pad Thickness
0.65 in
Outer Pad Height
2.17 in
Inner Pad Height
2.17 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.