Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos Brake Pad Set, Eht790H

  • Mfr # EHT790H

  • Zoro # G4358616


product price: $54.99
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Outer Pad Height
2.18 in
Inner Pad Width
7.58 in
Inner Pad Height
2.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHT790H
Zoro #
G4358616
UPC #
887213076561
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.18 in
Inner Pad Width
7.58 in
Inner Pad Height
2.18 in
Inner Pad Thickness
0.695 in
Outer Pad Width
7.66 in
Outer Pad Thickness
0.695 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.