
Raybestos Brake Pad Set, Eht924H
Mfr # EHT924H
Zoro # G4367777
product price: $48.15
/eaKey Features
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Inner Pad Width
5.17 in
Outer Pad Height
2.36 in
Dust Level
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHT924H
Zoro #
G4367777
UPC #
887213077162
Country of Origin
Unknown
Dimensions
Inner Pad Width
5.17 in
Outer Pad Height
2.36 in
Outer Pad Thickness
0.665 in
Inner Pad Height
2.36 in
Inner Pad Thickness
0.665 in
Outer Pad Width
5.17 in
Details
Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.