Zoro Homepage

Raybestos Brake Park Brake Shoe, 828Pg

  • Mfr # 828PG

  • Zoro # G6869671


product price: $37.15
/ea

Key Features

Width
20 mm
Steel Width
0.79 in
Brake Drum Diameter
160 mm
Shoe Assembly Radius
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828PG
Zoro #
G6869671
UPC #
887213109764
Country of Origin
Unknown

Dimensions

Width
20 mm
Steel Width
0.79 in
Brake Drum Diameter
160 mm
Shoe Assembly Radius
3.15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.