Zoro Homepage

Raybestos Brake Service Grade, Sgd900C

  • Mfr # SGD900C

  • Zoro # G9442880


product price: $18.69
/ea

Key Features

Includes
Pad Shims
Features
Chamfered Edges
Friction Material Attachment
Integrally Molded
Outer Pad Height
1.69 in
Inner Pad Thickness
0.626 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGD900C
Zoro #
G9442880
UPC #
829352474075
Country of Origin
Unknown

Dimensions

Outer Pad Height
1.69 in
Inner Pad Thickness
0.626 in
Outer Pad Width
4.15 in
Inner Pad Width
4.15 in
Inner Pad Height
1.69 in
Outer Pad Thickness
0.626 in

Details

Item
Disc Brake Pad Set
Includes
Pad Shims
Features
Chamfered Edges
Friction Material Attachment
Integrally Molded
Friction Material Slot Type
Unslotted
Friction Material Composition
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.