Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos Frict, 314PG

  • Mfr # 314PG

  • Zoro # G600562370


product price: $46.15
/ea

Key Features

Width
3 in
Shoe Assembly Radius
6 in
Brake Drum Diameter
12.008 in
Friction Material
Organic
Steel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314PG
Zoro #
G600562370
UPC #
30999190826
Country of Origin
Unknown

Dimensions

Width
3 in
Shoe Assembly Radius
6 in
Brake Drum Diameter
12.008 in
Steel Width
3 in

Details

Friction Material
Organic

Description

Raybestos Frict

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.