Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos Frict, 815PG

  • Mfr # 815PG

  • Zoro # G100563846


product price: $71.19
/ea

Key Features

Width
1.85 in
Shoe Assembly Radius
5.83 in
Friction Material
Organic
Steel Width
1.85 in
Brake Drum Diameter
11.654 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815PG
Zoro #
G100563846
UPC #
829352218600
Country of Origin
Unknown

Dimensions

Width
1.85 in
Shoe Assembly Radius
5.83 in
Steel Width
1.85 in
Brake Drum Diameter
11.654 in

Details

Friction Material
Organic

Description

Raybestos Frict

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.