Zoro Homepage

Raybestos Frict Brake Pad Set, Pgd269M

  • Mfr # PGD269M

  • Zoro # G4386080


product price: $35.55
/ea

Key Features

Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Outer Pad Width
6.5 in
Friction Material Attachment
Integrally Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD269M
Zoro #
G4386080
UPC #
30999185303
Country of Origin
Unknown

Dimensions

Outer Pad Width
6.5 in
Outer Pad Height
2.43 in
Inner Pad Width
6.5 in
Inner Pad Thickness
0.695 in
Inner Pad Height
2.63 in
Outer Pad Thickness
0.535 in

Details

Item
Brake Pad
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Friction Material Attachment
Integrally Molded
Friction Material Slot Type
Slotted
Pad Shim Attachment Type
Staked
Friction Material Composition
Metallic
Dust Level
Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.