Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos Frict Brake Shoes, 451Pg

  • Mfr # 451PG

  • Zoro # G9340461


product price: $54.99
/ea

Key Features

Width
63.5 mm
Steel Width
2-1/2 in
Brake Drum Diameter
330 mm
Friction Material
Organic
Shoe Assembly Radius
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451PG
Zoro #
G9340461
UPC #
30999191298
Country of Origin
Unknown

Dimensions

Width
63.5 mm
Steel Width
2-1/2 in
Brake Drum Diameter
330 mm
Shoe Assembly Radius
6-1/2 in

Details

Friction Material
Organic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.