Zoro Homepage

Raybestos Frict Brake Shoes, 462Pg

  • Mfr # 462PG

  • Zoro # G9329867


product price: $24.15
/ea

Key Features

Width
50.8 mm
Friction Material
Organic
Brake Drum Diameter
279 mm
Shoe Assembly Radius
5-1/2 in
Steel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462PG
Zoro #
G9329867
UPC #
30999191328
Country of Origin
Unknown

Dimensions

Width
50.8 mm
Brake Drum Diameter
279 mm
Shoe Assembly Radius
5-1/2 in
Steel Width
2 in

Details

Friction Material
Organic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.