Zoro Homepage

Raybestos, Mc390278

  • Mfr # MC390278

  • Zoro # G1666914


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Includes
Reservoir
Material
Aluminum
Number of Ports
2
Bore Dia.
40 mm
Mounting Hole Diameter
0.433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC390278
Zoro #
G1666914
UPC #
747730864303
Country of Origin
Unknown

Dimensions

Bore Dia.
40 mm
Mounting Hole Diameter
0.433 in
Primary Port Size
9/16"-18
Secondary Port Size
1/2"-20

Details

Includes
Reservoir
Material
Aluminum
Number of Ports
2
Number of Mounting Holes
2
Item
Brake Master Cylinder

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.