Zoro Homepage

RAYBESTOS

  • Mfr # MC390427

  • Zoro # G302196620


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Reservoir
Bore Dia.
1 in
Number of Ports
2
Mounting Hole Diameter
0.413 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC390427
Zoro #
G302196620
UPC #
748000000000
Country of Origin
Unknown

Dimensions

Bore Dia.
1 in
Mounting Hole Diameter
0.413 in
Secondary Port Size
9/16"-18
Primary Port Size
1/2"-20

Details

Material
Aluminum
Includes
Reservoir
Number of Ports
2
Item
Brake Master Cylinder
Number of Mounting Holes
2

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.