Zoro Homepage

Raybestos, Mc390542

  • Mfr # MC390542

  • Zoro # G1671902


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Includes
Reservoir
Material
Aluminum
Bore Dia.
37 mm
Number of Ports
2
Mounting Hole Diameter
0.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC390542
Zoro #
G1671902
UPC #
829352044476
Country of Origin
Unknown

Dimensions

Bore Dia.
37 mm
Mounting Hole Diameter
0.472 in
Secondary Port Size
1/2"-20
Primary Port Size
1/2"-20

Details

Includes
Reservoir
Material
Aluminum
Number of Ports
2
Number of Mounting Holes
2
Item
Brake Master Cylinder

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.