Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos, MC391298

  • Mfr # MC391298

  • Zoro # G000625132


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Number of Ports
2
Bore Dia.
0.813 in
Mounting Hole Diameter
0.354 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC391298
Zoro #
G000625132
UPC #
829352879788
Country of Origin
Unknown

Dimensions

Bore Dia.
0.813 in
Mounting Hole Diameter
0.354 in
Secondary Port Size
M10-1
Primary Port Size
M10-1

Details

Material
Aluminum
Number of Ports
2
Number of Mounting Holes
2
Item
Brake Master Cylinder

Description

Raybestos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.