Zoro Homepage

Raybestos, Mc39324

  • Mfr # MC39324

  • Zoro # G1662428


product price: $62.69
/ea

Key Features

Material
Iron
Number of Ports
2
Bore Dia.
1.25 in
Secondary Port Size
1/2"-20
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC39324
Zoro #
G1662428
UPC #
30999093790
Country of Origin
Unknown

Dimensions

Bore Dia.
1.25 in
Secondary Port Size
1/2"-20
Primary Port Size
9/16"-18
Mounting Hole Diameter
0.433 in

Details

Material
Iron
Number of Ports
2
Item
Brake Master Cylinder
Number of Mounting Holes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.