
Raybestos, Mgd1084Mh
Mfr # MGD1084MH
Zoro # G1645013
product price: $29.59
/eaKey Features
Material
Ceramic, Metallic
Includes
Mounting Hardware
Inner Pad Thickness
0.685 in
Friction Material Composition
Metallic
Dust Level
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGD1084MH
Zoro #
G1645013
UPC #
887213098174
Country of Origin
Unknown
Dimensions
Inner Pad Thickness
0.685 in
Outer Pad Width
6.993 in
Outer Pad Thickness
0.685 in
Inner Pad Width
6.993 in
Outer Pad Height
2.4 in
Inner Pad Height
2.4 in
Details
Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Dust Level
Low
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.