Zoro Homepage

Raybestos, Mgd1086Ch

  • Mfr # MGD1086CH

  • Zoro # G1647061


product price: $30.99
/ea

Key Features

Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Outer Pad Height
1.87 in
Outer Pad Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD1086CH
Zoro #
G1647061
UPC #
887213098198
Country of Origin
Unknown

Dimensions

Outer Pad Height
1.87 in
Outer Pad Width
3.5 in
Outer Pad Thickness
0.575 in
Inner Pad Thickness
0.575 in
Inner Pad Width
3.5 in
Inner Pad Height
1.87 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Dust Level
Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.