Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos, Mgd1088Ch

  • Mfr # MGD1088CH

  • Zoro # G1645801


product price: $30.45
/ea

Key Features

Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic
Outer Pad Height
1.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGD1088CH
Zoro #
G1645801
UPC #
887213098204
Country of Origin
Unknown

Dimensions

Outer Pad Height
1.86 in
Inner Pad Thickness
0.606 in
Inner Pad Height
1.86 in
Outer Pad Width
4.44 in
Inner Pad Width
4.44 in
Outer Pad Thickness
0.606 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.