Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos, Mgd1102Ch

  • Mfr # MGD1102CH

  • Zoro # G1655680


product price: $38.25
/ea

Key Features

Material
Ceramic, Metallic
Includes
Mounting Hardware
Outer Pad Height
2.31 in
Inner Pad Width
6.21 in
Inner Pad Height
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD1102CH
Zoro #
G1655680
UPC #
887213098334
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.31 in
Inner Pad Width
6.21 in
Inner Pad Height
2.31 in
Outer Pad Width
6.21 in
Inner Pad Thickness
0.709 in
Outer Pad Thickness
0.709 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.