Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos, Mgd1169Ach

  • Mfr # MGD1169ACH

  • Zoro # G1661229


product price: $42.29
/ea

Key Features

Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Inner Pad Height
1.96 in
Outer Pad Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD1169ACH
Zoro #
G1661229
UPC #
887213098570
Country of Origin
Unknown

Dimensions

Inner Pad Height
1.96 in
Outer Pad Thickness
5/8 in
Outer Pad Width
7.02 in
Inner Pad Thickness
5/8 in
Outer Pad Height
1.96 in
Inner Pad Width
7.02 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.