
Raybestos, MGD1508CH
Mfr # MGD1508CH
Zoro # G600625143
product price: $35.15
/eaKey Features
Material
Ceramic, Metallic
Includes
Mounting Hardware
Inner Pad Height
2.13 in
Inner Pad Width
7.69 in
Friction Material Composition
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGD1508CH
Zoro #
G600625143
UPC #
887213099645
Country of Origin
Unknown
Dimensions
Inner Pad Height
2.13 in
Inner Pad Width
7.69 in
Outer Pad Height
2.13 in
Outer Pad Width
7.69 in
Inner Pad Thickness
0.715 in
Outer Pad Thickness
0.715 in
Details
Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Dust Level
Low
Description
Raybestos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.