
Raybestos, Mgd462Ch
Mfr # MGD462CH
Zoro # G1656161
product price: $25.29
/eaKey Features
Material
Ceramic, Metallic
Includes
Mounting Hardware
Outer Pad Height
2.14 in
Friction Material Composition
Ceramic
Dust Level
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGD462CH
Zoro #
G1656161
UPC #
887213100938
Country of Origin
Unknown
Dimensions
Outer Pad Height
2.14 in
Outer Pad Thickness
0.24 in
Inner Pad Thickness
0.24 in
Inner Pad Width
5.39 in
Outer Pad Width
5.39 in
Details
Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Dust Level
Low
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.