Zoro Homepage

RAYBESTOS

  • Mfr # MGD477MH

  • Zoro # G402196612


product price: $24.35
/ea

Key Features

Material
Ceramic, Metallic
Includes
Mounting Hardware
Inner Pad Height
2.161 in
Friction Material Composition
Metallic
Outer Pad Height
2.161 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD477MH
Zoro #
G402196612
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.161 in
Outer Pad Height
2.161 in
Outer Pad Width
6.97 in
Inner Pad Thickness
0.677 in
Inner Pad Width
6.97 in
Outer Pad Thickness
0.677 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Dust Level
Low

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.