Zoro Homepage

Raybestos, Mgd529Am

  • Mfr # MGD529AM

  • Zoro # G1661490


product price: $24.45
/ea

Key Features

Material
Ceramic, Metallic
Inner Pad Height
2.1 in
Inner Pad Thickness
0.685 in
Outer Pad Thickness
0.685 in
Outer Pad Width
6.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD529AM
Zoro #
G1661490
UPC #
887213101300
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.1 in
Inner Pad Thickness
0.685 in
Outer Pad Thickness
0.685 in
Outer Pad Width
6.98 in
Outer Pad Height
2.1 in
Inner Pad Width
6.98 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Dust Level
Low
Friction Material Composition
Metallic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.