Zoro Homepage

Raybestos, MGD52M

  • Mfr # MGD52M

  • Zoro # G500624482


product price: $19.99
/ea

Key Features

Material
Ceramic, Metallic
Inner Pad Thickness
0.57 in
Inner Pad Width
7.22 in
Inner Pad Height
2.57 in
Friction Material Composition
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD52M
Zoro #
G500624482
UPC #
887213101331
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.57 in
Inner Pad Width
7.22 in
Inner Pad Height
2.57 in
Outer Pad Width
7.77 in
Outer Pad Height
2.45 in
Outer Pad Thickness
0.51 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Friction Material Composition
Metallic
Dust Level
Low

Description

Raybestos

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.