Zoro Homepage

Raybestos, Mgd610Ch

  • Mfr # MGD610CH

  • Zoro # G1667109


product price: $28.39
/ea

Key Features

Material
Ceramic, Metallic
Includes
Mounting Hardware
Outer Pad Height
1.642 in
Dust Level
Low
Inner Pad Height
1.642 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD610CH
Zoro #
G1667109
UPC #
887213101706
Country of Origin
Unknown

Dimensions

Outer Pad Height
1.642 in
Inner Pad Height
1.642 in
Inner Pad Width
3.72 in
Outer Pad Width
3.72 in
Outer Pad Thickness
0.65 in
Inner Pad Thickness
0.65 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.