Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos, Mgd711Ch

  • Mfr # MGD711CH

  • Zoro # G1646693


product price: $28.15
/ea

Key Features

Material
Ceramic, Metallic
Includes
Mounting Hardware
Inner Pad Thickness
0.615 in
Inner Pad Width
5.27 in
Outer Pad Width
5.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGD711CH
Zoro #
G1646693
UPC #
887213102420
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.615 in
Inner Pad Width
5.27 in
Outer Pad Width
5.27 in
Outer Pad Height
1.9 in
Outer Pad Thickness
0.615 in
Inner Pad Height
1.9 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Dust Level
Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.