Zoro Homepage

Raybestos, Mgd834Ch

  • Mfr # MGD834CH

  • Zoro # G1656520


product price: $38.15
/ea

Key Features

Material
Ceramic, Metallic
Includes
Mounting Hardware
Inner Pad Width
6.878 in
Dust Level
Low
Outer Pad Width
6.878 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD834CH
Zoro #
G1656520
UPC #
887213103328
Country of Origin
Unknown

Dimensions

Inner Pad Width
6.878 in
Outer Pad Width
6.878 in
Inner Pad Thickness
0.635 in
Inner Pad Height
2.41 in
Outer Pad Thickness
0.635 in
Outer Pad Height
2.41 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.