
Raybestos, Mgd858M
Mfr # MGD858M
Zoro # G1664823
product price: $19.79
/eaKey Features
Material
Ceramic, Metallic
Inner Pad Width
6.13 in
Inner Pad Height
2 in
Inner Pad Thickness
0.63 in
Friction Material Composition
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGD858M
Zoro #
G1664823
UPC #
887213103526
Country of Origin
Unknown
Dimensions
Inner Pad Width
6.13 in
Inner Pad Height
2 in
Inner Pad Thickness
0.63 in
Outer Pad Width
6.13 in
Outer Pad Thickness
0.63 in
Outer Pad Height
2 in
Details
Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Friction Material Composition
Metallic
Dust Level
Low
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.