Zoro Homepage

Raybestos, Mgd906Ach

  • Mfr # MGD906ACH

  • Zoro # G1665718


product price: $40.29
/ea

Key Features

Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Dust Level
Low
Inner Pad Height
2.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD906ACH
Zoro #
G1665718
UPC #
887213103885
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.33 in
Inner Pad Thickness
0.68 in
Inner Pad Width
5.422 in
Outer Pad Height
2.33 in
Outer Pad Width
5.422 in
Outer Pad Thickness
0.68 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Dust Level
Low

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.