
Raybestos, Mgd924Ch
Mfr # MGD924CH
Zoro # G1670581
product price: $35.99
/eaKey Features
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Inner Pad Height
2.36 in
Friction Material Composition
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGD924CH
Zoro #
G1670581
UPC #
887213104004
Country of Origin
Unknown
Dimensions
Inner Pad Height
2.36 in
Outer Pad Height
2.36 in
Outer Pad Width
5.17 in
Inner Pad Thickness
0.665 in
Outer Pad Thickness
0.665 in
Inner Pad Width
5.17 in
Details
Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.