
Raybestos, Mgd959Ch
Mfr # MGD959CH
Zoro # G1644690
product price: $28.45
/eaKey Features
Material
Ceramic, Metallic
Includes
Mounting Hardware
Inner Pad Height
2.4 in
Inner Pad Thickness
0.677 in
Dust Level
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGD959CH
Zoro #
G1644690
UPC #
887213104264
Country of Origin
Unknown
Dimensions
Inner Pad Height
2.4 in
Inner Pad Thickness
0.677 in
Outer Pad Width
5.86 in
Outer Pad Height
2.4 in
Outer Pad Thickness
0.677 in
Inner Pad Width
5.86 in
Details
Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.