
Raybestos, Mgd976Ch
Mfr # MGD976CH
Zoro # G1649609
product price: $35.39
/eaKey Features
Material
Ceramic, Metallic
Includes
Mounting Hardware
Inner Pad Thickness
0.66 in
Outer Pad Thickness
0.66 in
Dust Level
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGD976CH
Zoro #
G1649609
UPC #
887213104424
Country of Origin
Unknown
Dimensions
Inner Pad Thickness
0.66 in
Outer Pad Thickness
0.66 in
Outer Pad Height
3.05 in
Inner Pad Width
5.3 in
Outer Pad Width
5.3 in
Inner Pad Height
3.05 in
Details
Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.