This item is Discontinued.

Raybestos Raybestos R53-SP1363ATRH Truck Specialty Ceramic Front Brake Pad Set for 2008 Chevrolet Silverado 1500 R53-SP1363ATRH

This item is Discontinued.

Raybestos

Raybestos R53-SP1363ATRH Truck Specialty Ceramic Front Brake Pad Set for 2008 Chevrolet Silverado 1500 (Discontinued)

Mfr # R53-SP1363ATRH
Zoro # G803693949
UPC # 887213190656
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R53-SP1363ATRH
Zoro #
G803693949
UPC #
887213190656
Country of Origin
China

Description

Features
  • Comprehensive and late model coverage
  • Designs and formulations that conform to oe fit, form and function
  • Low fade braking for optimum safety
  • Heavy duty performance with low dust
  • Quiet operation even in extreme situations
  • All weather stopping performance even with heavy loads
Compatibility
  • 2008 Chevrolet Silverado 1500
Specifications
  • Position: Front
  • Material: Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.