
Toyota Pickup 84-95 Hydraulic Hose, Bh38916
Mfr # BH38916
Zoro # G9376697
product price: $13.89
/eaKey Features
Length
13.6 in
Material
Metal and Rubber
Fitting Type
SAE Female Thread x SAE Female Thread
Universal Fit
No
Line Covering
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH38916
Zoro #
G9376697
UPC #
30999017956
Country of Origin
Unknown
Dimensions
Length
13.6 in
Details
Item
Brake Hydraulic Hose
Material
Metal and Rubber
Fitting Type
SAE Female Thread x SAE Female Thread
Universal Fit
No
Line Covering
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.