Zoro Homepage

Toyota Pickup 86-88 Control Cable, Bc94128

  • Mfr # BC94128

  • Zoro # G1648443


product price: $62.25
/ea

Key Features

Diameter
1/8 in
Housing Length
62 in
Cable Length
92.13 in
Fitting Type
Clevis x Threaded Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC94128
Zoro #
G1648443
UPC #
030999662354
Country of Origin
Unknown

Dimensions

Diameter
1/8 in
Housing Length
62 in
Cable Length
92.13 in

Details

Fitting Type
Clevis x Threaded Rod

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.